Shop All Collets
Lyndex-Nikken
Collet, VC13, 12mm
Mfr # VCK13-12
Zoro # G2045919
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VCK13
- Range Exact Size
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # VCK13-12
- Zoro # G2045919
- Country of Origin Japan
- Category Collets
Dimensions
Size | 12.00mm |
Overall Length | 54.00mm |
Max. Body Dia. | 12.00mm |
Min. Size | 12.00mm |
Details
Item | Collet |
Collet Series | VCK13 |
Range | Exact Size |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | VCK |
Face Shape | Round |
Measurement System | Metric |
Number of Slots | 6 |
Compatible with Product Type | V13 Collet Chucks |
Description
Collet, VCK13, Round, Overall Length 54.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- LYNDEX-NIKKEN Collet, 5C, 10mm (520-010)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN Collet, R8, 15mm (820-015)
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- WEATHERHEAD Braided Collet, 1555754 (ET425DC-10Z)
- Lyndex-Nikken Collets, Chucks & Accessories