Shop All Collets
Lyndex-Nikken
Collet Square, 3J, 1in
Mfr # 340-064
Zoro # G2054836
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 3J
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 340-064
- Zoro # G2054836
- Country of Origin India
- Category Collets
Dimensions
Size | 1" |
Internal Thread Size | 1.7900"-24 |
Min. Size | 1 in |
Max. Body Dia. | 1 in |
Overall Length | 3-3/4 in |
Max. Bore Dia. | 2 in |
Head Dia. | 2.2000 in |
Details
Item | Collet |
Collet Series | 3J |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0031 in |
Face Shape | Square |
External Thread Direction | Right Hand |
Internal Thread Direction | Right Hand |
Collet Type | 3J |
Taper Angle | 14 Degrees |
Measurement System | Fractional Inch |
Number of Slots | 4 |
Description
Collet, 3J, Square, Overall Length 3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- KRAFT TOOL Coarse Cell Red Rubber Float, 8" x 4 (PL374)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- WELLER Crescent 3 in. L X 1/2 in. drive Extension 1 pc (CDTA11C)
- LYNDEX-NIKKEN Collet Square, 5C, 1/8in (540-008)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- LYNDEX-NIKKEN Collet, 100TG, 1/2in (100-032)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Collet, R8, 16mm (820-016)
- Lyndex-Nikken Collets, Chucks & Accessories