Shop All Collet Accessories
Lyndex-Nikken
Collet Rack, Holds ER32, #2 TAP
Mfr # RACK-ER32/2TAP
Zoro # G0183648
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Type ER32
- Overall Height 2 1/4 in
- Number of Compartments 24
- Overall Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # RACK-ER32/2TAP
- Zoro # G0183648
- Country of Origin United States
- Category Collet Accessories
Dimensions
Overall Width | 14 in |
Overall Height | 2 1/4 in |
Overall Depth | 10 in |
Width (In.) | 14 in |
Depth (In.) | 10 in |
Height (In.) | 2 1/4 in |
Details
Item | Collet Rack |
Type | ER32 |
Number of Compartments | 24 |
Material | Metal |
Color | Black |
Number of Shelves | 1 |
Load Rating (Lb.) | 10 lb |
Holds | (24) ER32, #2 TAP |
Finish | Enamel |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Compatible Collet Series | ER32 |
Storage Unit Type | Rack |
Cutting Tool Storage Type | Collets |
Description
Collet Rack, ER32, Holds (24) ER32, #2 TAP, Number of Shelves 1, Load Rating (Lb.) 10, Width (In.) 14, Depth (In.) 10, Height (In.) 2-1/4, Steel, Black, Enamel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M16x2.00 (415889)
- APEX TOOL GROUP Male Threaded Adaptors (TM-24)
- GS TOOLING 19mm OZ25 Collet (336536)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J07511)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- Lyndex-Nikken Collet Accessories