Shop All Collet Accessories
Lyndex-Nikken
Collet Rack, Holds ER16, SK10
Mfr # RACK-ER16/SK10
Zoro # G0183666
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER16
- Material Steel
- Color Black
- Height (In.) 2 in
- Width (In.) 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # RACK-ER16/SK10
- Zoro # G0183666
- Country of Origin United States
- Category Collet Accessories
Dimensions
Height (In.) | 2 in |
Width (In.) | 5 3/4 in |
Depth (In.) | 5 1/2 in |
Details
Item | Collet Rack |
Type | ER16 |
Material | Steel |
Color | Black |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Holds | (24) ER16, SK10 |
Number of Shelves | 1 |
Finish | Enamel |
Load Rating (Lb.) | 10 lb |
Description
Collet Rack, ER16, Holds (24) ER16, SK10, Number of Shelves 1, Load Rating (Lb.) 10, Width (In.) 5-3/4, Depth (In.) 5-1/2, Height (In.) 2, Steel, Black, Enamel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 5/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46664)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- LISLE PLIERS HOG RING (LI61400)
- ULLMAN DEVICES 1-1/4" Pocket Telescopic Inspection Mirror with Cushion Grip (HTE-2T)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- GS TOOLING ER40 Collet Chuck Sets With R8 Holder (337745)
- Lyndex-Nikken Collets, Chucks & Accessories