Shop All Collet Accessories
Lyndex-Nikken
Collet Rack, Holds ER11, SK6
Mfr # RACK-ER11/SK6
Zoro # G0183675
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER11
- Material Steel
- Color Black
- Height (In.) 2 1/4 in
- Depth (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # RACK-ER11/SK6
- Zoro # G0183675
- Country of Origin United States
- Category Collet Accessories
Dimensions
Height (In.) | 2 1/4 in |
Depth (In.) | 4 in |
Width (In.) | 4 1/2 in |
Details
Item | Collet Rack |
Type | ER11 |
Material | Steel |
Color | Black |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Enamel |
Holds | (35) ER11, SK6 |
Load Rating (Lb.) | 10 lb |
Number of Shelves | 1 |
Description
Collet Rack, ER11, Holds (35) ER11, SK6, Number of Shelves 1, Load Rating (Lb.) 10, Width (In.) 4.5, Depth (In.) 4, Height (In.) 2.1/4, Steel, Black, Enamel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- BOSCH Demolition Hammer Kit, Impact 34 ft/lb (11335K)
- 3M Pps Paint Preparation Kit, Large (MMM16024)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- EPPINGER M8X1 Coolant (0.000.400)
- Lyndex-Nikken Collet Accessories