Shop All Collets
Lyndex-Nikken
Collet, R8, 7mm
Mfr # 820-007
Zoro # G2053208
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 820-007
- Zoro # G2053208
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 7.00mm |
Min. Size | 7.00mm |
Max. Bore Dia. | 0.9500 in |
Internal Thread Size | 7/16"-20 |
Head Dia. | 1-1/4 in |
Max. Body Dia. | 7.00mm |
Overall Length | 4.0890 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Taper Angle | 17 Degrees |
TIR Max. | 0.0007 in |
Number of Slots | 3 |
Collet Type | R8 |
Measurement System | Metric |
Face Shape | Round |
Internal Thread Direction | Right Hand |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Rapid Box Slant Front Power Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (941805E)
- INGERSOLL-RAND Bearing (RG1-22)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- IRWIN Tap (1910ZR)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, R8, 16mm (820-016)
- LYNDEX-NIKKEN Collet, ER40, 1/4in (E40-016)
- LYNDEX-NIKKEN Collet, 5C, 3/16in (500-012)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- TAPMATIC Square Drive Collet, ER25, 0.480 SQ.360 (21038)
- Lyndex-Nikken Collets