Shop All Collets
Lyndex-Nikken
Collet, R8, 7/8in
Mfr # 800-056
Zoro # G2053269
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 800-056
- Zoro # G2053269
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 7/8" |
Min. Size | 7/8 in |
Internal Thread Size | 7/16"-20 |
Max. Body Dia. | 7/8 in |
Overall Length | 4.0890 in |
Head Dia. | 1-1/4 in |
Max. Bore Dia. | 0.9500 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Taper Angle | 17 Degrees |
Measurement System | Fractional Inch |
Face Shape | Round |
TIR Max. | 0.0011 in |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
Collet Type | R8 |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F857)
- PRIMELINE TOOLS 1/16 in. x 1/8 in. Cable Swage-It Tool (Single Pack) (GD 52215)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (46 31 A32 SBA)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 7/16" (80366)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- LYNDEX-NIKKEN Collet, R8, 5mm (820-005)
- LYNDEX-NIKKEN Collet, R8, 20mm (820-020)
- LYNDEX-NIKKEN Collet, ER16, 1/8in (E16-008)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- Lyndex-Nikken Collets, Chucks & Accessories