Shop All Collets
Lyndex-Nikken
Collet, R8, 6mm
Mfr # 820-006
Zoro # G2053217
product price: $29.75
/ea
$29.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 820-006
- Zoro # G2053217
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 6.00mm |
Head Dia. | 1-1/4 in |
Min. Size | 6.00mm |
Overall Length | 4.0890 in |
Max. Body Dia. | 6.00mm |
Internal Thread Size | 7/16"-20 |
Max. Bore Dia. | 0.9500 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
Face Shape | Round |
TIR Max. | 0.0007 in |
Collet Type | R8 |
Taper Angle | 17 Degrees |
Measurement System | Metric |
Number of Slots | 3 |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1" (80833)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25465)
- HYDE 8" Value Series Blue Steel Taping Knife, Flat Back (09212)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- LYNDEX-NIKKEN Collet, R8, 1/16in (800-004)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- LYNDEX-NIKKEN Collet, 16C, 11/16in (160-044)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- HOUGEN Rubber Collet fits #6 1/4 in. Taps (02495)
- Lyndex-Nikken Collets, Chucks & Accessories