Shop All Collets
Lyndex-Nikken
Collet, R8, 5/16in
Mfr # 800-020
Zoro # G2053445
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 800-020
- Zoro # G2053445
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 5/16" |
Min. Size | 5/16 in |
Max. Bore Dia. | 0.9500 in |
Overall Length | 4.0890 in |
Internal Thread Size | 7/16"-20 |
Max. Body Dia. | 5/16 in |
Head Dia. | 1-1/4 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Number of Slots | 3 |
Taper Angle | 17 Degrees |
TIR Max. | 0.0007 in |
Collet Type | R8 |
Internal Thread Direction | Right Hand |
Face Shape | Round |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5001)
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Ground Rod Driver (48-62-4045)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- LYNDEX-NIKKEN Collet, R8, 20mm (820-020)
- LYNDEX-NIKKEN Collet, 16C, 1/4in (160-016)
- LYNDEX-NIKKEN Collet, 16C, 9/16in (160-036)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- LYNDEX-NIKKEN Collet, ER32, 1/2in (E32-032)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- HHIP 1/16 To 1-1/8" X 64ths 5C 69 Piece Collet Set (3900-1112)
- Lyndex-Nikken Collets