Shop All Collets
Lyndex-Nikken
Collet, R8, 3/8in
Mfr # 800-024
Zoro # G2053427
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 800-024
- Zoro # G2053427
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 3/8" |
Internal Thread Size | 7/16"-20 |
Overall Length | 4.0890 in |
Min. Size | 3/8 in |
Max. Bore Dia. | 0.9500 in |
Head Dia. | 1-1/4 in |
Max. Body Dia. | 3/8 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
TIR Max. | 0.0007 in |
Measurement System | Fractional Inch |
Face Shape | Round |
Collet Type | R8 |
Taper Angle | 17 Degrees |
Number of Slots | 3 |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (4LXG5)
- CAPRI TOOLS 3/8 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-3257)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- LYNDEX-NIKKEN Collet, R8, 5mm (820-005)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- LYNDEX-NIKKEN Collet, 5C, 1in (500-064)
- LYNDEX-NIKKEN Collet, 5C, 5/16in (500-020)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- HHIP 1-1/32" 5C Round Collet (3900-1163)
- Lyndex-Nikken Collets, Chucks & Accessories