Shop All Collets
Lyndex-Nikken
Collet, R8, 3/4in
Mfr # 800-048
Zoro # G2053305
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 800-048
- Zoro # G2053305
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 3/4" |
Max. Bore Dia. | 0.9500 in |
Internal Thread Size | 7/16"-20 |
Max. Body Dia. | 3/4 in |
Head Dia. | 1-1/4 in |
Overall Length | 4.0890 in |
Min. Size | 3/4 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Collet Type | R8 |
TIR Max. | 0.0011 in |
Measurement System | Fractional Inch |
Internal Thread Direction | Right Hand |
Taper Angle | 17 Degrees |
Number of Slots | 3 |
Face Shape | Round |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 1/4 in., Hollow, Ins, 5 in. (5UFX8)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- CRESCENT NICHOLSON 6" Flat Double Cut Smooth File - Boxed (03533NN)
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- Lyndex-Nikken Collets, Chucks & Accessories