Shop All Collets
Lyndex-Nikken
Collet, R8, 3/16in
Mfr # 800-012
Zoro # G2053488
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 800-012
- Zoro # G2053488
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 3/16" |
Max. Body Dia. | 3/16 in |
Max. Bore Dia. | 0.9500 in |
Internal Thread Size | 7/16"-20 |
Min. Size | 3/16 in |
Head Dia. | 1-1/4 in |
Overall Length | 4.0890 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Measurement System | Fractional Inch |
TIR Max. | 0.0007 in |
Internal Thread Direction | Right Hand |
Taper Angle | 17 Degrees |
Collet Type | R8 |
Number of Slots | 3 |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- SUNEX 7 Pc. 3/8" Drive Std Fract SAE Univ. Impact Socket Set (3654)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14649)
- LYNDEX-NIKKEN Collet, R8, 3/4in (800-048)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- LYNDEX-NIKKEN Collet, 16C, 9/16in (160-036)
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- LYNDEX-NIKKEN Collet, 200DA, 13/64 (020-013)
- LYNDEX-NIKKEN Collet Square, 5C, 1/8in (540-008)
- HHIP ER-32 3/8" Spring Collet (3900-5247)
- Lyndex-Nikken Collets, Chucks & Accessories