Shop All Collets
Lyndex-Nikken
Collet, R8, 1in
Mfr # 800-064
Zoro # G2053250
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 800-064
- Zoro # G2053250
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 1" |
Max. Bore Dia. | 0.9500 in |
Max. Body Dia. | 1 in |
Min. Size | 1 in |
Overall Length | 4.0890 in |
Internal Thread Size | 7/16"-20 |
Head Dia. | 1-1/4 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
Taper Angle | 17 Degrees |
Measurement System | Fractional Inch |
Number of Slots | 3 |
Collet Type | R8 |
Face Shape | Round |
TIR Max. | 0.0011 in |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- GS TOOLING 3/16" ER32 Sealed Collets (338202)
- DEWALT Impact Driver Kit, 20V DC, 1,825 in-lb (DCF850P1)
- LYNDEX-NIKKEN Collet, R8, 9mm (820-009)
- LYNDEX-NIKKEN Collet, R8, 4mm (820-004)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- LYNDEX-NIKKEN Collet, 3J, 17/32in (300-034)
- LYNDEX-NIKKEN Collet, 3J, 5/16in (300-020)
- LYNDEX-NIKKEN Collet, 3J, 3/8in (300-024)
- Lyndex-Nikken Collets