Shop All Collets
Lyndex-Nikken
Collet, R8, 17mm
Mfr # 820-017
Zoro # G2053101
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 820-017
- Zoro # G2053101
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 17.00mm |
Head Dia. | 1-1/4 in |
Overall Length | 4.0890 in |
Internal Thread Size | 7/16"-20 |
Max. Body Dia. | 17.00mm |
Min. Size | 17.00mm |
Max. Bore Dia. | 0.9500 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Collet Type | R8 |
Face Shape | Round |
Measurement System | Metric |
Taper Angle | 17 Degrees |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
TIR Max. | 0.0011 in |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 24"x4" RE GatorLoy W (GF11791-01)
- AMPCO SAFETY TOOLS Crow Bar, 36 in. OAL (W-31)
- GREENLEE Shoe Unit-4 (34344)
- KLEIN TOOLS Wire Stripper/Cutter 16-26 AWG Stranded (11046)
- LYNDEX-NIKKEN Collet, R8, 1/16in (800-004)
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- HHIP 5C Expanding Collet .750 - 1.937" (3900-1630)
- Lyndex-Nikken Collets