Shop All Collets
Lyndex-Nikken
Collet, R8, 16mm
Mfr # 820-016
Zoro # G2053110
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 820-016
- Zoro # G2053110
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 16.00mm |
Overall Length | 4.0890 in |
Max. Body Dia. | 16.00mm |
Min. Size | 16.00mm |
Head Dia. | 1-1/4 in |
Internal Thread Size | 7/16"-20 |
Max. Bore Dia. | 0.9500 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Number of Slots | 3 |
Measurement System | Metric |
Internal Thread Direction | Right Hand |
TIR Max. | 0.0011 in |
Collet Type | R8 |
Taper Angle | 17 Degrees |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5472)
- DAYTON Grinding Wheel Dresser (2X951)
- DIABLO 3-3/8" 12 TPI Bi-Metal T-Shank Jig Saw Blades for Thick Metal 5Pk (DJT121BF5)
- MARSHALLTOWN Magnesium Hawk, 13 x13 In, DuraSoft Handle (5206D)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- LYNDEX-NIKKEN Collet, ER11, 17/64in (E11-017)
- LYNDEX-NIKKEN Collet Hex, 16C, 15/16in (163-060)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- WEATHERHEAD Braided Collet, 1555751 (ET425DC-4Z)
- Lyndex-Nikken Collets