Shop All Collets
Lyndex-Nikken
Collet, R8, 15mm
Mfr # 820-015
Zoro # G2053129
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 820-015
- Zoro # G2053129
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 15.00mm |
Internal Thread Size | 7/16"-20 |
Max. Bore Dia. | 0.9500 in |
Max. Body Dia. | 15.00mm |
Head Dia. | 1-1/4 in |
Overall Length | 4.0890 in |
Min. Size | 15.00mm |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0011 in |
Measurement System | Metric |
Taper Angle | 17 Degrees |
Collet Type | R8 |
Internal Thread Direction | Right Hand |
Face Shape | Round |
Number of Slots | 3 |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30Y)
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (665)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (81946D2B103050)
- LYNDEX-NIKKEN Collet, R8, 1/16in (800-004)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- Lyndex-Nikken Collets, Chucks & Accessories