Shop All Collets
Lyndex-Nikken
Collet, R8, 1/4in
Mfr # 800-016
Zoro # G2053460
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 800-016
- Zoro # G2053460
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 1/4" |
Overall Length | 4.0890 in |
Head Dia. | 1-1/4 in |
Max. Bore Dia. | 0.9500 in |
Max. Body Dia. | 1/4 in |
Min. Size | 1/4 in |
Internal Thread Size | 7/16"-20 |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
Taper Angle | 17 Degrees |
Collet Type | R8 |
Face Shape | Round |
TIR Max. | 0.0007 in |
Number of Slots | 3 |
Measurement System | Fractional Inch |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hook Clamp D=20, Form:B Carbon Steel (K0012.108)
- GEDORE Nut Driver, 2C-T-Handle, 7mm (2133 T 7)
- KO-KEN Extension Bar 1/4 Square 28mm 1/4 Sq. Drive (2760-28)
- APEX TOOL GROUP 3/8" Drive, 3/8" SAE Socket, 12 Points (3012-D)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- LYNDEX-NIKKEN Collet, R8, 17mm (820-017)
- LYNDEX-NIKKEN Collet, R8, 5mm (820-005)
- LYNDEX-NIKKEN Tapping Collet, #1, M12 Tap Sz (SE1-9.0X7.0)
- LYNDEX-NIKKEN Collet, 3J, 17/32in (300-034)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- HHIP 3/8" Brown & Sharpe #7 Taper Round Collet (3900-0975)
- Lyndex-Nikken Collets, Chucks & Accessories