Shop All Collets
Lyndex-Nikken
Collet, R8, 13mmin
Mfr # 820-013
Zoro # G2053147
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 820-013
- Zoro # G2053147
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 13.00mm |
Internal Thread Size | 7/16"-20 |
Max. Bore Dia. | 0.9500 in |
Max. Body Dia. | 13.00mm |
Min. Size | 13.00mm |
Overall Length | 4.0890 in |
Head Dia. | 1-1/4 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Internal Thread Direction | Right Hand |
Taper Angle | 17 Degrees |
TIR Max. | 0.0011 in |
Number of Slots | 3 |
Measurement System | Metric |
Collet Type | R8 |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 39mm (84850)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----B4---21)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- LYNDEX-NIKKEN Collet, R8, 13/16 (800-052)
- LYNDEX-NIKKEN Collet, R8, 4mm (820-004)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- LYNDEX-NIKKEN Collet, ER11, 17/64in (E11-017)
- LYNDEX-NIKKEN Collet, 3J, 5/16in (300-020)
- HHIP MT2 3/16" Round Collet (3900-0839)
- Lyndex-Nikken Collets, Chucks & Accessories