Shop All Collets
Lyndex-Nikken
Collet, R8, 13/16
Mfr # 800-052
Zoro # G2053287
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 800-052
- Zoro # G2053287
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 13/16 |
Max. Bore Dia. | 0.9500 in |
Head Dia. | 1-1/4 in |
Max. Body Dia. | 13/16 in |
Overall Length | 4.0890 in |
Internal Thread Size | 7/16"-20 |
Min. Size | 13/16 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0011 in |
Taper Angle | 17 Degrees |
Collet Type | R8 |
Face Shape | Round |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- RIDGID Pkg Of 5 Pins, Pk5 (32580)
- JONARD TOOLS 6-1/4" Electricians Scissors, Serrated Cut, Right Hand (ES-1964ERG)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID13213)
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- LYNDEX-NIKKEN Collet, R8, 20mm (820-020)
- LYNDEX-NIKKEN Collet, 5C, 4mm (520-004)
- LYNDEX-NIKKEN Collet, R8, 1/16in (800-004)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- WEATHERHEAD Braided Collet, 1555833 (ET525DC-16Z)
- Lyndex-Nikken Collets, Chucks & Accessories