Shop All Collets
Lyndex-Nikken
Collet, R8, 1/2in
Mfr # 800-032
Zoro # G2053381
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 800-032
- Zoro # G2053381
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 1/2" |
Overall Length | 4.0890 in |
Head Dia. | 1-1/4 in |
Max. Bore Dia. | 0.9500 in |
Internal Thread Size | 7/16"-20 |
Max. Body Dia. | 1/2 in |
Min. Size | 1/2 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0011 in |
Internal Thread Direction | Right Hand |
Taper Angle | 17 Degrees |
Number of Slots | 3 |
Measurement System | Fractional Inch |
Collet Type | R8 |
Face Shape | Round |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Tool Box Plastic 16In (320101)
- GEARWRENCH 7/8" 12 Point Stubby Combination Wrench (81632)
- LYNDEX-NIKKEN Collet, 5C, 6mm (520-006)
- HOUGEN-OGURA 75002.5PR Electro-Hydraulic Hole Puncher-120V (0752102)
- LYNDEX-NIKKEN Collet, R8, 9mm (820-009)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- LYNDEX-NIKKEN Collet, ER16, 1mm (E16-039)
- LYNDEX-NIKKEN Collet, R8, 15mm (820-015)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- Lyndex-Nikken Collets