Shop All Collets
Lyndex-Nikken
Collet, R8, 11mm
Mfr # 820-011
Zoro # G2053165
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 820-011
- Zoro # G2053165
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 11.00mm |
Head Dia. | 1-1/4 in |
Internal Thread Size | 7/16"-20 |
Min. Size | 11.00mm |
Max. Body Dia. | 11.00mm |
Max. Bore Dia. | 0.9500 in |
Overall Length | 4.0890 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Collet Type | R8 |
Taper Angle | 17 Degrees |
TIR Max. | 0.0011 in |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
Face Shape | Round |
Measurement System | Metric |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.3086X25)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- TE-CO Serrated End Clamp, 1-1/4 In, 5/8 In (30507)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- LYNDEX-NIKKEN Collet, R8, 9mm (820-009)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, 3J, 3/8in (300-024)
- LYNDEX-NIKKEN Collet, 3J, 5/16in (300-020)
- LYNDEX-NIKKEN Collet, 5C, 5mm (520-005)
- Lyndex-Nikken Collets