Shop All Collets
Lyndex-Nikken
Collet, R8, 1/16in
Mfr # 800-004
Zoro # G2053521
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 800-004
- Zoro # G2053521
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 1/16" |
Head Dia. | 1-1/4 in |
Internal Thread Size | 7/16"-20 |
Overall Length | 4.0890 in |
Min. Size | 1/16 in |
Max. Body Dia. | 1/16 in |
Max. Bore Dia. | 0.9500 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 3 |
TIR Max. | 0.0007 in |
Face Shape | Round |
Collet Type | R8 |
Measurement System | Fractional Inch |
Internal Thread Direction | Right Hand |
Taper Angle | 17 Degrees |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dual-Modular Network Crimping Tool- RJ45/RJ12/RJ11- Cutter/Stripper (TL-TD-LZ-N5684R)
- DRILL AMERICA 3-1/4"-12 Carbon Steel Hex Die (DWTSH3-1/4-12)
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- DMT Diamond Whetstone Kit 4" (W4K)
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- LYNDEX-NIKKEN Collet, R8, 13/16 (800-052)
- LYNDEX-NIKKEN Collet, R8, 20mm (820-020)
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- WEATHERHEAD Braided Collet, 1555822 (ET425DC-16Z)
- Lyndex-Nikken Collets, Chucks & Accessories