Shop All Collets
Lyndex-Nikken
Collet, R8, 11/16in
Mfr # 800-044
Zoro # G2053320
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 800-044
- Zoro # G2053320
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 11/16" |
Overall Length | 4.0890 in |
Min. Size | 11/16 in |
Max. Body Dia. | 11/16 in |
Max. Bore Dia. | 0.9500 in |
Head Dia. | 1-1/4 in |
Internal Thread Size | 7/16"-20 |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Collet Type | R8 |
Taper Angle | 17 Degrees |
Face Shape | Round |
Measurement System | Fractional Inch |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
TIR Max. | 0.0011 in |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-48 1" OD HSS Round Adjustable Die (DWTH1-448)
- MAYHEW Diamond Point Chisel, 1/8 In. x 5 In. (10600)
- GROZ Handle Sledge Hammers, 8 lb., 16" (34523)
- KRAFT TOOL Fresno Trowel, Wide, BS, 36x7" (CC840B-01)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Collet, ER16, 1/4in (E16-016)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- FEIN Collet D1/4In (63207131000)
- Lyndex-Nikken Collets, Chucks & Accessories