Shop All Collets
Lyndex-Nikken
Collet, R8, 10mm
Mfr # 820-010
Zoro # G2053171
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 820-010
- Zoro # G2053171
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 10.00mm |
Max. Bore Dia. | 0.9500 in |
Head Dia. | 1-1/4 in |
Max. Body Dia. | 10.00mm |
Min. Size | 10.00mm |
Overall Length | 4.0890 in |
Internal Thread Size | 7/16"-20 |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 17 Degrees |
Number of Slots | 3 |
Face Shape | Round |
TIR Max. | 0.0007 in |
Measurement System | Metric |
Collet Type | R8 |
Internal Thread Direction | Right Hand |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Threaded Insert Standard, Steel, M12X1, 25, M16X1, 5 (K0398.12X125)
- GENERAL TOOLS Magnetic Pickup with Pivot Joint, 13 In (394)
- DEWALT Circular Saw, 20V DC, 5/8In Arbor (DCS565B)
- URREA Cold Cut Chisel 3/8"x5/16" (86A-5/16)
- LYNDEX-NIKKEN Collet, R8, 13/16 (800-052)
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- LYNDEX-NIKKEN Collet, 5C, 3mm (520-003)
- LYNDEX-NIKKEN Collet, R8, 15mm (820-015)
- ERICKSON COLLET ER20 6 (20ER060M)
- Lyndex-Nikken Collets, Chucks & Accessories