Shop All Collets
Lyndex-Nikken
Collet Jet Slots, MMC8, 8mm
Mfr # VMK8-8J
Zoro # G2045325
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK8
- Range Exact Size
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # VMK8-8J
- Zoro # G2045325
- Country of Origin Japan
- Category Collets
Dimensions
Size | 8.00mm |
Min. Size | 8.00mm |
Overall Length | 51.50mm |
Max. Body Dia. | 8.00mm |
Head Dia. | 15.00mm |
Details
Item | Collet |
Collet Series | VMK8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Features | Collet Slots Allow Coolant to be Supplied Directly to the Periphery of the Cutting Tool, Coolant Along the Periphery of the Cutting Tool will also Help Flush Out Chips, During Pocket Milling Operations |
Collet Type | MMC with Jet Slots |
Compatible with Product Type | MMC8 Mini Chuck |
Measurement System | Metric |
Face Shape | Round |
Number of Slots | 3 |
Description
Collet, VMK8, Round, Overall Length 51.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Second Cut, Rect, 8 In L (10Z708)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set (T/A54359)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 3/4"D 3/8"W (CF305PFSS)
- STARRETT Combination Square (C33H-24-4R)
- LYNDEX-NIKKEN Collet Hex, 16C, 15/16in (163-060)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/4in (KM1-1/4)
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- LYNDEX-NIKKEN Collet Chuck Extension, 300DA (030-EXT-500S)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- LYNDEX-NIKKEN Collet, 3J, 7/8in (300-056)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- Lyndex-Nikken Collets