Shop All Collets
Lyndex-Nikken
Collet Jet Slots, MMC12, 10mm
Mfr # VMK12-10J
Zoro # G2045681
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK12
- Range Exact Size
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # VMK12-10J
- Zoro # G2045681
- Country of Origin Japan
- Category Collets
Dimensions
Size | 10.00mm |
Overall Length | 56.00mm |
Head Dia. | 21.00mm |
Max. Body Dia. | 10.00mm |
Min. Size | 10.00mm |
Details
Item | Collet |
Collet Series | VMK12 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Number of Slots | 3 |
Compatible with Product Type | MMC12 Mini Chuck |
Collet Type | MMC with Jet Slots |
Features | Collet Slots Allow Coolant to be Supplied Directly to the Periphery of the Cutting Tool, Coolant Along the Periphery of the Cutting Tool will also Help Flush Out Chips, During Pocket Milling Operations |
Measurement System | Metric |
Description
Collet, VMK12, Round, Overall Length 56.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95908)
- PROTO 6 Piece Plastic Grip Pliers Set Plastisol Grips Handle (J202GS)
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106020980)
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet Hex, 3J, 1/4in (330-016)
- LYNDEX-NIKKEN Collet, R8, 17mm (820-017)
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- LYNDEX-NIKKEN Tapping Collet, #1, M3, M5 Tap Sz (SE1-3.5X2.7)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- Lyndex-Nikken Collets, Chucks & Accessories