Shop All Collets
Lyndex-Nikken
Collet Hex, 5C, 3/8in
Mfr # 530-024
Zoro # G2053795
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 530-024
- Zoro # G2053795
- Country of Origin India
- Category Collets
Dimensions
Size | 3/8" |
Max. Body Dia. | 3/8 in |
Min. Size | 3/8 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 3 |
Collet Type | 5C |
Face Shape | Hex |
TIR Max. | 0.0025 in |
Measurement System | Fractional Inch |
Description
Collet, 5C, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle, 418 (15383)
- MARTOR Utilty Knives Replacement Blades, 100 PK (60099)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- LYNDEX-NIKKEN Collet, 5C, 10mm (520-010)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- LYNDEX-NIKKEN Collet, 16C, 1-1/2in (160-096)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- HHIP 1/32~3/8" ER16 10 Piece Spring Collet Set (3900-5165)
- Lyndex-Nikken Collets, Chucks & Accessories