Shop All Collets
Lyndex-Nikken
Collet Hex, 16C, 15/16in
Mfr # 163-060
Zoro # G2056157
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 163-060
- Zoro # G2056157
- Country of Origin India
- Category Collets
Dimensions
Size | 15/16" |
Internal Thread Size | 1-11/16"-20 |
Max. Bore Dia. | 1.8900 in |
Head Dia. | 2.2600 in |
Max. Body Dia. | 15/16 in |
Min. Size | 15/16 in |
Overall Length | 4.3100 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Face Shape | Hex |
TIR Max. | 0.0031 in |
External Thread Direction | Right Hand |
Number of Slots | 3 |
Taper Angle | 20 Degrees |
Measurement System | Fractional Inch |
Collet Type | 16C |
Internal Thread Direction | Right Hand |
For Shank Type | Hex |
Description
Collet, 16C, Hex, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 12 In L (T-415012)
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- LYNDEX-NIKKEN Collet Hex, 16C, 3/4in (163-048)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- LYNDEX-NIKKEN Collet, 5C, 6mm (520-006)
- LYNDEX-NIKKEN Collet, R8, 15mm (820-015)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- Lyndex-Nikken Collets