Shop All Collets
Lyndex-Nikken
Collet Hex, 16C, 1-3/8in
Mfr # 163-088
Zoro # G2056087
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 163-088
- Zoro # G2056087
- Country of Origin India
- Category Collets
Dimensions
Size | 1-3/8" |
Max. Bore Dia. | 1.8900 in |
Max. Body Dia. | 1-3/8 in |
Min. Size | 1-3/8 in |
Internal Thread Size | 1-11/16"-20 |
Head Dia. | 2.2600 in |
Overall Length | 4.3100 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0031 in |
Taper Angle | 20 Degrees |
Collet Type | 16C |
External Thread Direction | Right Hand |
Number of Slots | 3 |
For Shank Type | Hex |
Measurement System | Fractional Inch |
Internal Thread Direction | Right Hand |
Face Shape | Hex |
Description
Collet, 16C, Hex, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK IV Double Shallow Drawers, Plastic, Black, 17 in W x 12 in D x 7 in H (DWST17804)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- VEGA Hex 9/16 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H3664SB)
- DRILL AMERICA m40x1 HSS Metric Hand Tap (DWTSMT40X1)
- LYNDEX-NIKKEN Collet Hex, 16C, 3/4in (163-048)
- LYNDEX-NIKKEN Collet Hex, 16C, 15/16in (163-060)
- LYNDEX-NIKKEN Collet, 5C, 4mm (520-004)
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- LYNDEX-NIKKEN Collet, R8, 1/16in (800-004)
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- Lyndex-Nikken Collets, Chucks & Accessories