Shop All Collets
Lyndex-Nikken
Collet, ER40, 1/4in
Mfr # E40-016
Zoro # G2048396
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 0.250" to 0.219"
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E40-016
- Zoro # G2048396
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/4" |
Max. Bore Dia. | 31.20mm |
Max. Body Dia. | 1/4 in |
Min. Size | 0.2190 in |
Head Dia. | 41.20mm |
Overall Length | 46.00mm |
Details
Item | Collet |
Collet Series | ER40 |
Range | 0.250" to 0.219" |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Number of Slots | 8 |
Collet Type | ER |
Measurement System | Fractional Inch |
Taper Angle | 16 Degrees |
Face Shape | Round |
Description
Collet, ER40, Round, Overall Length 46.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L (05003836001)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD23036)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V, Includes Batteries/Charger (3403-22, 2457-20)
- LYNDEX-NIKKEN Collet, ER11, 1/8in (E11-008)
- LYNDEX-NIKKEN Tapping Collet, #1, M5 Tap Sz, 5.60x4.50in (SE1-5.6X4.5)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- HHIP ER-20 1/8" Spring Collet (3900-5182)
- Lyndex-Nikken Collets, Chucks & Accessories