Shop All Collets
Lyndex-Nikken
Collet, ER32, 5/8in
Mfr # E32-040
Zoro # G2049041
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.625" to 0.594"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # E32-040
- Zoro # G2049041
- Country of Origin Japan
- Category Collets
Dimensions
Size | 5/8" |
Overall Length | 40.00mm |
Min. Size | 0.5940 in |
Max. Bore Dia. | 24.40mm |
Max. Body Dia. | 5/8 in |
Head Dia. | 33.20mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.625" to 0.594" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 6 |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | ER |
Taper Angle | 16 Degrees |
Compatible with Product Type | ER Collet Chucks |
Description
Collet, ER32, Round, Overall Length 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse (2293601)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/16 x 6 in. (36420)
- BON TOOL Bon 84-416 Mixer, Adjustable, 2 Paddle, 11" X 1/4" (84-416)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- LYNDEX-NIKKEN Collet, ER16, 3/16in (E16-012)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- LYNDEX-NIKKEN Collet, ER20, 5/16in (E20-020)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- Lyndex-Nikken Collets