Shop All Collets
Lyndex-Nikken
Collet, ER32, 1/2in
Mfr # E32-032
Zoro # G2049166
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.500" to 0.469"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # E32-032
- Zoro # G2049166
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/2" |
Overall Length | 40.00mm |
Head Dia. | 33.20mm |
Max. Bore Dia. | 24.40mm |
Max. Body Dia. | 1/2 in |
Min. Size | 0.4690 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.500" to 0.469" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | ER |
Face Shape | Round |
Number of Slots | 6 |
Taper Angle | 16 Degrees |
Compatible with Product Type | ER Collet Chucks |
Measurement System | Fractional Inch |
Description
Collet, ER32, Round, Overall Length 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw Extractor Set No. 10 (35585)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.20mm (45361)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- IRWIN Reciprocatng Saw Blade, 418R, Bi-Metal, 4"L (LEX22759)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- LYNDEX-NIKKEN Collet, 5C, 8mm (520-008)
- LYNDEX-NIKKEN Collet, 100TG, 1/2in (100-032)
- TECHNIKS Collet, SlimFIT 6, 05mm (18851-05)
- Lyndex-Nikken Collets