Shop All Collets
Lyndex-Nikken
Collet, ER32, 11/32in
Mfr # E32-022
Zoro # G2049315
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.344" to 0.312"
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E32-022
- Zoro # G2049315
- Country of Origin Japan
- Category Collets
Dimensions
Size | 11/32" |
Max. Bore Dia. | 24.40mm |
Overall Length | 40.00mm |
Head Dia. | 33.20mm |
Min. Size | 0.3120 in |
Max. Body Dia. | 11/32 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.344" to 0.312" |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Number of Slots | 6 |
Measurement System | Fractional Inch |
Collet Type | ER |
Compatible with Product Type | ER Collet Chucks |
Taper Angle | 16 Degrees |
Description
Collet, ER32, Round, Overall Length 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point Jobber, #44 x 2-1/8, TiN HSS Gold-P (D2GP187213)
- BIG HORN 7 Piece Countersink Drill Bit Set with Quick-Change Hex Shank Adapters (13203)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 1/2"R, 3/4"D (CC030)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RECM6X2-25B)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- LYNDEX-NIKKEN Collet, ER32, 1/2in (E32-032)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- LYNDEX-NIKKEN Collet, 5C, 13/32 (500-026)
- LYNDEX-NIKKEN Collet, 16C, 9/16in (160-036)
- YG-1 TOOL CO Er16 Collet (160732)
- Lyndex-Nikken Collets, Chucks & Accessories