Shop All Collets
Lyndex-Nikken
Collet, ER32, 10mm
Mfr # E32-393
Zoro # G2048770
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 10.00 to 9.00mm
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # E32-393
- Zoro # G2048770
- Country of Origin Japan
- Category Collets
Dimensions
Size | 10.00mm |
Head Dia. | 33.20mm |
Max. Body Dia. | 10.00mm |
Max. Bore Dia. | 24.40mm |
Overall Length | 40.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 10.00 to 9.00mm |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Collet Type | ER |
Number of Slots | 6 |
Compatible with Product Type | ER Collet Chucks |
Taper Angle | 16 Degrees |
Face Shape | Round |
Measurement System | Metric |
Description
Collet, ER32, Round, Overall Length 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Impact Extension 2" (84172)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 15/32 (53130)
- SUPERCUT 175-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713909)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (15610)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN Collet, R8, 20mm (820-020)
- LYNDEX-NIKKEN Collet, 16C, 1/4in (160-016)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- WALTER Tap Collets DIN 6499 ER tapping collets C340.32.100 (C340.32.100)
- Lyndex-Nikken Collets, Chucks & Accessories