Shop All Collets
Lyndex-Nikken
Collet, ER25, 1/2in
Mfr # E25-032
Zoro # G2049960
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 0.500" to 0.469"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E25-032
- Zoro # G2049960
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/2" |
Overall Length | 35.00mm |
Head Dia. | 26.20mm |
Min. Size | 0.4690 in |
Max. Body Dia. | 1/2 in |
Max. Bore Dia. | 18.50mm |
Details
Item | Collet |
Collet Series | ER25 |
Range | 0.500" to 0.469" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | ER |
Taper Angle | 16 Degrees |
Number of Slots | 6 |
Description
Collet, ER25, Round, Overall Length 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 31/64 (C09680)
- BETA 1/2" Drive 72 Geared Teeth Push Through Hand Ratchet (009200871)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Tapping Collet, #1, M5, M4 Tap Sz (SE1-4.0X3.15)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- LYNDEX-NIKKEN Collet, 5C, 14mm (520-014)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- Lyndex-Nikken Collets, Chucks & Accessories