Shop All Collets
Lyndex-Nikken
Collet, ER20, 7/32in
Mfr # E20-014
Zoro # G2050889
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 0.219" to 0.187"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E20-014
- Zoro # G2050889
- Country of Origin Japan
- Category Collets
Dimensions
Size | 7/32" |
Overall Length | 31.00mm |
Head Dia. | 21.20mm |
Min. Size | 0.1870 in |
Max. Bore Dia. | 14.50mm |
Max. Body Dia. | 7/32 in |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0.219" to 0.187" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Collet Type | ER |
Face Shape | Round |
Measurement System | Fractional Inch |
Number of Slots | 6 |
Taper Angle | 16 Degrees |
Description
Collet, ER20, Round, Overall Length 31.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Cabinet Kit, 19 Drawer, Black, Steel, 54 in W x 26 in D x 73 in H (361LP9)
- PROTO 1 1/2 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J15036)
- WESTWARD Framing Hammer, Fiberglass, Axe, 22 Oz (6DWJ2)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- LYNDEX-NIKKEN Collet, ER20, 3/32in (E20-006)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- FEIN Collet D6 Inox (63207133000)
- Lyndex-Nikken Collets, Chucks & Accessories