Shop All Collets
Lyndex-Nikken
Collet, ER20, 3/32in
Mfr # E20-006
Zoro # G2050968
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 0.094" to 0.078"
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # E20-006
- Zoro # G2050968
- Country of Origin Japan
- Category Collets
Dimensions
Size | 3/32" |
Max. Body Dia. | 3/32 in |
Max. Bore Dia. | 14.50mm |
Overall Length | 31.00mm |
Min. Size | 0.0780 in |
Head Dia. | 21.20mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0.094" to 0.078" |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Number of Slots | 6 |
Taper Angle | 16 Degrees |
Collet Type | ER |
Face Shape | Round |
Description
Collet, ER20, Round, Overall Length 31.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 14 Gauge Double Cut Shear (Tool Only) (2636-20)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43338)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Drill Bit Finish: Black Oxide (DWDSP43)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- LYNDEX-NIKKEN Collet, ER20, 1/8in (E20-008)
- LYNDEX-NIKKEN Collet, ER20, 7/32in (E20-014)
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- LYNDEX-NIKKEN Collet, 16C, 11/16in (160-044)
- HHIP 1/16 5C Brass Emergency Collet (3900-1612)
- Lyndex-Nikken Collets