Shop All Collets
Lyndex-Nikken
Collet, ER20, 1/2in
Mfr # E20-032
Zoro # G2050618
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 0.500" to 0.469"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E20-032
- Zoro # G2050618
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/2" |
Head Dia. | 21.20mm |
Overall Length | 31.00mm |
Max. Bore Dia. | 14.50mm |
Min. Size | 0.4690 in |
Max. Body Dia. | 1/2 in |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0.500" to 0.469" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 16 Degrees |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Number of Slots | 6 |
Collet Type | ER |
Face Shape | Round |
Description
Collet, ER20, Round, Overall Length 31.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C10005SA--21)
- SUNEX Hex Drive Impact Socket, 1" Dr 22Mm (SUN560722)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, SS (MWSS-024)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- LYNDEX-NIKKEN Collet, ER20, 1/8in (E20-008)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- LYNDEX-NIKKEN Collet, 5C, 3/16in (500-012)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #1 (19/1-4095)
- Lyndex-Nikken Collets, Chucks & Accessories