Shop All Collets
Lyndex-Nikken
Collet, ER16, 3/8in
Mfr # E16-024
Zoro # G2051351
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.375" to 0.344"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E16-024
- Zoro # G2051351
- Country of Origin Japan
- Category Collets
Dimensions
Size | 3/8" |
Head Dia. | 17.20mm |
Max. Bore Dia. | 11.30mm |
Max. Body Dia. | 3/8 in |
Min. Size | 0.3440 in |
Overall Length | 27.00mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.375" to 0.344" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 16 Degrees |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Compatible with Product Type | ER Collet Chucks |
Face Shape | Round |
Collet Type | ER |
Description
Collet, ER16, Round, Overall Length 27.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 25 mm Combination Wrench (WCB24025)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 19 56)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #3 (44273)
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- LYNDEX-NIKKEN Collet, ER16, 1/4in (E16-016)
- LYNDEX-NIKKEN Collet, ER16, 3/16in (E16-012)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- LYNDEX-NIKKEN Collet, 5C, 14mm (520-014)
- LYNDEX-NIKKEN Collet, ER11, 7/64in (E11-007)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- Lyndex-Nikken Collets