Shop All Collets
Lyndex-Nikken
Collet, ER16, 1/4in
Mfr # E16-016
Zoro # G2051476
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.250" to 0.219"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E16-016
- Zoro # G2051476
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/4" |
Max. Bore Dia. | 11.30mm |
Max. Body Dia. | 1/4 in |
Overall Length | 27.00mm |
Head Dia. | 17.20mm |
Min. Size | 0.2190 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.250" to 0.219" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Face Shape | Round |
Collet Type | ER |
Taper Angle | 16 Degrees |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Description
Collet, ER16, Round, Overall Length 27.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86954)
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- DAYTON Press, Arbor, 3 Ton (3Z949)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- LYNDEX-NIKKEN Collet, ER16, 1mm (E16-039)
- LYNDEX-NIKKEN Tapping Collet, #1, 1/8in Tap Sz, CLNT (NTPT05-008L(S))
- LYNDEX-NIKKEN Torque Ctrl Tap Collet, #2, 5/8inSz, CLNT (T10-040(S))
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- Lyndex-Nikken Collets, Chucks & Accessories