Shop All Collets
Lyndex-Nikken
Collet, ER11, 5/32in
Mfr # E11-010
Zoro # G2051981
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Range 0.156" to 0.141"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E11-010
- Zoro # G2051981
- Country of Origin Japan
- Category Collets
Dimensions
Size | 5/32" |
Max. Bore Dia. | 0.3070 in |
Head Dia. | 0.4600 in |
Min. Size | 0.1410 in |
Max. Body Dia. | 5/32 in |
Overall Length | 0.7090 in |
Details
Item | Collet |
Collet Series | ER11 |
Range | 0.156" to 0.141" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Collet Type | ER |
Compatible with Product Type | ER Collet Chucks |
Face Shape | Round |
Taper Angle | 16 Degrees |
Number of Slots | 6 |
Description
Collet, ER11, Round, Overall Length 0.7090 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Non Vac Geared Planetary Sander, 6700-8G (6700-8G)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- IRWIN GROOVELOCK 6"" V JAW (4935351)
- STARRETT Thickness Gage, Straight, 0.05-1.0mm (66MA)
- LYNDEX-NIKKEN Collet, ER11, 7/64in (E11-007)
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- LYNDEX-NIKKEN Collet, ER11, 1/8in (E11-008)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- LYNDEX-NIKKEN Collet, ER32, 5/8in (E32-040)
- LYNDEX-NIKKEN Collet, ER20, 5/16in (E20-020)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- Lyndex-Nikken Collets