Shop All Collets
Lyndex-Nikken
Collet, ER11, 17/64in
Mfr # E11-017
Zoro # G2051869
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Range 0.266" to 0.250"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E11-017
- Zoro # G2051869
- Country of Origin Japan
- Category Collets
Dimensions
Size | 17/64" |
Overall Length | 0.7090 in |
Max. Bore Dia. | 0.3070 in |
Min. Size | 1/4 in |
Max. Body Dia. | 17/64 in |
Head Dia. | 0.4600 in |
Details
Item | Collet |
Collet Series | ER11 |
Range | 0.266" to 0.250" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | ER |
Number of Slots | 6 |
Measurement System | Fractional Inch |
Taper Angle | 16 Degrees |
Face Shape | Round |
Compatible with Product Type | ER Collet Chucks |
Description
Collet, ER11, Round, Overall Length 0.7090 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ball Bear"g, 2.5" x 2.25" x 0.13 (MG1-127)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- MILTON INDUSTRIES Rub Tip BloGun Red (MILS148MC)
- LYNDEX-NIKKEN Collet, ER11, 1/8in (E11-008)
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- LYNDEX-NIKKEN Collet, ER11, 11/64in (E11-011)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- LYNDEX-NIKKEN Collet, R8, 6mm (820-006)
- HHIP 1/4" 5C Precision Hex Collet (3900-1520)
- Lyndex-Nikken Collets