Shop All Collets
Lyndex-Nikken
Collet, ER11, 11/64in
Mfr # E11-011
Zoro # G2051975
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Range 0.172" to 0.156"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # E11-011
- Zoro # G2051975
- Country of Origin Japan
- Category Collets
Dimensions
Size | 11/64" |
Head Dia. | 0.4600 in |
Max. Bore Dia. | 0.3070 in |
Min. Size | 0.1560 in |
Overall Length | 0.7090 in |
Max. Body Dia. | 11/64 in |
Details
Item | Collet |
Collet Series | ER11 |
Range | 0.172" to 0.156" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 6 |
Face Shape | Round |
Collet Type | ER |
Compatible with Product Type | ER Collet Chucks |
Measurement System | Fractional Inch |
Taper Angle | 16 Degrees |
Description
Collet, ER11, Round, Overall Length 0.7090 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (861-36)
- INTERNAL TOOL A Rc-062-375 Reverse Corner Rounder (67-1430-C)
- SUPERCUT 167-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (537505)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- LYNDEX-NIKKEN Collet, ER11, 1/8in (E11-008)
- LYNDEX-NIKKEN Collet, ER11, 1/16in (E11-004)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- HHIP ER-40 7/8" Spring Collet (3900-5289)
- Lyndex-Nikken Collets, Chucks & Accessories