Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, R8, ER16, Project 1in
Mfr # R8007-0016-1.00
Zoro # G0537419
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Taper Size R8
- Nut Dia. 1.260 in
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # R8007-0016-1.00
- Zoro # G0537419
- Country of Origin India
- Category Collet Accessories
Dimensions
Taper Size | R8 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Projection | 1 in |
Min. Collet Capacity | 0.0470 in |
Balanceable | No |
Max. Collet Capacity | 0.406 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size R8, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.406 in, Projection 1 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Stubby Flex Head, Full polish (CMMT99425)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.312In (A-160)
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- LYNDEX-NIKKEN Collet Chuck, BT40, ER8, Project 4in (B4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- HHIP 11 Piece R8 Rotating Collet Holder (3900-1608)
- Lyndex-Nikken Collet Accessories