Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, NMTB50, ER16, Project 2in
Mfr # N5007-0016-2.00
Zoro # G0538137
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Coolant Through Yes
- Material High Speed Steel
- Taper Size NMTB50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N5007-0016-2.00
- Zoro # G0538137
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | NMTB50 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | No |
Max. Collet Capacity | 0.406 in |
Projection | 2 in |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0470 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size NMTB50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.406 in, Projection 2 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Round Spirit Level Cylindrical, Form:A, D1=30, H=15, Sensitivity 30', Brass, Comp:Polyamide (K1155.1301530)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- EXCEL BLADES #6 Micro Stencil Edge Blades, 5PK (20006IND)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- Lyndex-Nikken Collets, Chucks & Accessories