Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, NMTB40, ER25, Project 2in
Mfr # N4007-0025-2.00
Zoro # G0538240
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Projection 2 in
- Pre-Balanced Yes
- Min. Collet Capacity 0.0390 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N4007-0025-2.00
- Zoro # G0538240
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Taper Size | NMTB40 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | ER Collets |
Projection | 2 in |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0390 in |
Balanceable | No |
Material | High Speed Steel |
Max. Collet Capacity | 0.629 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size NMTB40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 2 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9014)
- RACATAC Racatac Kneeling Sitting Creeper (RCT01RAC3)
- MILWAUKEE TOOL M18 FUEL 1/4" Impact Driver Kit, M18 5.0 (2953-22, 48-11-1850)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65829)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, BT40,180DA, Project 4in (B4007-0032-3.13)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Rack, Holds R8 (RACK-R8)
- Lyndex-Nikken Collet Accessories