Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, NMTB40,300DA, Projct 2.500in
Mfr # N4007-0300-2.50
Zoro # G0538216
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA300
- For Use With DA Collets
- Coolant Through Yes
- Projection 2 1/2 in
- Nut Dia. 0.550 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N4007-0300-2.50
- Zoro # G0538216
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 0.550 in |
Taper Size | NMTB40 |
Nose Dia. | 0.5500 in |
Details
Item | Collet Chuck |
Collet Series | DA300 |
For Use With | DA Collets |
Coolant Through | Yes |
Projection | 2 1/2 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.250 in |
Min. Collet Capacity | 0.0470 in |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size NMTB40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.250 in, Projection 2 1/2 in, DA300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 1/2 in L (54TN18)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747799)
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- HHIP 1/2 X 1/2" High Speed Steel 4 Flute Double End End Mill (5804-0500)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- Lyndex-Nikken Collet Accessories