Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, NMTB30, ER11, Project 2in
Mfr # N3007-0011-2.00
Zoro # G0538371
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With ER Collets
- Pre-Balanced Yes
- Projection 2 in
- Max. Collet Capacity 0.275 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N3007-0011-2.00
- Zoro # G0538371
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 0.750 in |
Taper Size | NMTB30 |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | ER Collets |
Pre-Balanced | Yes |
Projection | 2 in |
Max. Collet Capacity | 0.275 in |
Coolant Through | Yes |
Balanceable | No |
Material | High Speed Steel |
Min. Collet Capacity | 0.0190 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size NMTB30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.275 in, Projection 2 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set (CX6DBM2)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR08)
- PROTO Black Oxide Combination Wrench 3/8" - 12 Point (J1212BASD)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- EPPINGER ER50 PRECIFLEX Adapter Type 7 (5007-0303)
- Lyndex-Nikken Collet Accessories