Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, NMTB30, 75TG, Project 2.500in
Mfr # N3007-0750-2.50
Zoro # G0538310
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG75
- For Use With TG Collets
- Material High Speed Steel
- Pre-Balanced Yes
- Taper Size NMTB30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N3007-0750-2.50
- Zoro # G0538310
- Country of Origin India
- Category Collet Accessories
Dimensions
Taper Size | NMTB30 |
Nut Dia. | 1.890 in |
Nose Dia. | 1.8900 in |
Details
Item | Collet Chuck |
Collet Series | TG75 |
For Use With | TG Collets |
Material | High Speed Steel |
Pre-Balanced | Yes |
Projection | 2 1/2 in |
Balanceable | No |
Max. Collet Capacity | 0.750 in |
Coolant Through | Yes |
Min. Collet Capacity | 0.0470 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size NMTB30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 2 1/2 in, TG75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Joint Knife, Flexible, 5", Carbon Steel (46A904)
- DEWALT I-Beam Level, Aluminum, 78 in. (DWHT42170)
- TENG TOOLS 36MM 1/2 Inch Drive 6 Point Metric Deep Chrome Molybdenum Impact Socket (920636N)
- MICRO 100 Cut-Off Blade w/V Groove (T-104-V)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- Lyndex-Nikken Collets, Chucks & Accessories