Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, NMTB30,100DA, Projct 2.750in
Mfr # N3007-0100-2.75
Zoro # G0538356
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- For Use With DA Collets
- Nut Dia. 1.106 in
- Material High Speed Steel
- Max. Collet Capacity 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N3007-0100-2.75
- Zoro # G0538356
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.106 in |
Taper Size | NMTB30 |
Nose Dia. | 1.0600 in |
Details
Item | Collet Chuck |
Collet Series | DA100 |
For Use With | DA Collets |
Material | High Speed Steel |
Max. Collet Capacity | 0.562 in |
Min. Collet Capacity | 0.0470 in |
Projection | 2 3/4 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size NMTB30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.562 in, Projection 2 3/4 in, DA100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 3/8-16 Thread Size, 0.50" Type, GP Phenolic (0140-A)
- LISLE Red Magnetic Socket Holder, 1/2" Dr (40900)
- STANLEY FMHT73561 SNIP LONG STRAIGHT AVIATION (14-566)
- KESON Fiberglass Tape Refill, 300 Ft, Engineers (RF-10-300)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- EPPINGER PRECIFLEX mounting screw for ER25 and ER32, Includes Pt11086 4x15 oring (0.000.510)
- Lyndex-Nikken Collets, Chucks & Accessories